Tapered roller bearing Timken T 151W, Outer diameter: 72.619 mm | Inner diameter: 38.354 mm | Width: 21.433 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:T 151W
Rubix:105A9795
EAN:0053893938806


Technical specifications
| Inner diameter | 38.354 mm |
|---|---|
| Outer diameter | 72.619 mm |
| Width | 21.433 mm |
Documents
Product details : TIMKEN T151W-904A2 THRUST TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 38.354 mm |
|---|---|
| Outer diameter | 72.619 mm |
| Width | 21.433 mm |
| Bearing Clearance | cn |
| Weight | 0.37 kg |
| Series | ttc |
| Total bearing width | 21.433 mm |
Show UNSPSC/ECL@SS
£ 62.79 excl. VAT
/ Each
£ 75.35 incl. VAT
- Delivery usually within ( 7 ) days