TIMKEN 344-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 345
See technical informationReferences
Timken:344
Rubix:105A2878
Manufacturer :100040368
EAN:0053893009193

Product details : TIMKEN 344-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 327,9 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Series | 335 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 59.92 excl. VAT
/ Each
£ 71.90 incl. VAT
- Delivery usually within ( 7 ) days





