Axial tapered roller bearing Timken
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 122.238 mm |
Width | 38.354 mm |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
---|---|
Package weight | 1421,1 g |
Inner diameter | 60.325 mm |
Outer diameter | 122.238 mm |
Width | 38.354 mm |
Material | Stamped Steel (Cage) |
Cage | Steel |
Basic static load, axial - C0a | 279000 N |
Basic dynamic load, axial - Ca | 267000 N |
Usually arrives within 14 working days