Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 28622B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 28622B-20024 TAPERED ROLLER BEARING FLANGED CUP
Axial tapered roller bearing Timken
References
timken:
28622B
rubix:
397A7885
manufacturer :
100057707
ean:
0053893232683
Technical specifications
Outer diameter
97.63
mm
Width
19.446
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 28622B-20024 TAPERED ROLLER BEARING FLANGED CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
117,602
x
117,602
x
31,75
mm
Package weight
286,2
g
Outer diameter
97.63
mm
Width
19.446
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.92
excl. VAT
/
Each
£
123.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 593X-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA798-902A3 DOUBLE ROW TAPERED ROLLER BEARING
TIMKEN L521949-90013 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN LM48500LA-902A2 TAPERED ROLLER BEARING
TIMKEN 6424-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM218238-99401 TAPERED ROLLER BEARING
TIMKEN 07093-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH228340-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13620-20024 TAPERED ROLLER BEARING CUP
TIMKEN LL52510-20024 TAPERED ROLLER BEARING CUP
TIMKEN M88046-99401 TAPERED ROLLER BEARING
TIMKEN 3479-20024 TAPERED ROLLER BEARING CONE
TIMKEN 566S-20024 TAPERED ROLLER BEARING CONE
TIMKEN JLM104948-N0000 TAPERED ROLLER BEARING CONE
TIMKEN 3984-99403 TAPERED ROLLER BEARING