Timken Tapered Roller Bearing 395
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
---|---|
Package weight | 477,2 g |
Inner diameter | 68.262 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days