Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 45280-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 45280, Inner diameter: 44.45 mm
Tapered roller bearing Timken
References
timken:
45280
rubix:
397A6075
manufacturer :
100083727
ean:
0053893296340
Technical specifications
Inner diameter
44.45
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 45280-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
100,584
x
100,584
x
45,466
mm
Package weight
982
g
Inner diameter
44.45
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.80
excl. VAT
/
Each
£
72.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-3478, Outer diameter: 57.5 mm | Inner diameter: 34.925 mm | Width: 29.771 mm
Tapered roller bearing Timken LM328410, Outer diameter: 187.325 mm | Width: 23.02 mm
Tapered roller bearing Timken HH 437549XX/HH437510XX
Tapered roller bearing Timken 496-90329, Outer diameter: 136.525 mm | Inner diameter: 80.963 mm
Tapered roller bearing Timken 25519, Outer diameter: 82.55 mm | Width: 19.05 mm
Tapered roller bearing NTN 30316DU, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken 495A/492A, Outer diameter: 133.35 mm | Inner diameter: 76.2 mm | Width: 30.163 mm
Tapered roller bearing Timken 41106/41286, Outer diameter: 72.626 mm | Inner diameter: 26.988 mm | Width: 24.608 mm
Tapered roller bearing NTN 4T-14118/14283, Outer diameter: 72.085 mm | Inner diameter: 30 mm | Width: 22.385 mm
Tapered roller bearing NTN 4T-25581/25520, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-JM719149, Outer diameter: 121.5 mm | Inner diameter: 95 mm | Width: 34 mm
Tapered roller bearing NTN 4T-13685L, Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing Timken 32922-90NA1, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm
Tapered roller bearing SKF 33207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
Tapered roller bearing Timken 18790-30000, Outer diameter: 67.31 mm | Inner diameter: 50.8 mm | Width: 17.526 mm