Tapered roller bearing NTN 30316DU, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
NTN - Tapered Roller Bearing - 30305D
See technical informationSee documentsReferences
NTN:30316DU
Rubix:204A6599
EAN:4547359526578



Documents
Product details : NTN 30316DU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x42,5 mm |
|---|---|
| Logistic Weight | 4110 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 42.5 mm |
| Bearing Clearance | cn |
| Series | 30300d |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 283000 N |
| Basic dynamic load, radial - Cr | 236000 N |
Show UNSPSC/ECL@SS
£ 143.80 excl. VAT
/ Each
£ 172.56 incl. VAT
- Delivery usually within ( 3 ) days
