Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-13685L TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-13685L, Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing NTN
References
ntn:
4T-13685L
rubix:
204A6970
ean:
4547359793079
Technical specifications
Inner diameter
38.1
mm
Width
19.05
mm
Product details
Technical specifications
Product details : NTN 4T-13685L TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Width
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.04
excl. VAT
/
Each
£
69.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM127446-90012, Outer diameter: 208.026 mm | Inner diameter: 131.826 mm
Tapered roller bearing NTN 4T-33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken 452D, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 65.09 mm
Tapered roller bearing FAG 33206-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing NTN 32310U, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing Timken 9380-90062, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.474 mm
Tapered roller bearing Timken M348449, Outer diameter: 346.08 mm | Inner diameter: 247.65 mm | Width: 63.5 mm
Tapered roller bearing Timken 438/432D
Tapered roller bearing Timken M 231649-902A3
Tapered roller bearing NTN 4T-3420, Outer diameter: 79.375 mm | Inner diameter: 30 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-938, Outer diameter: 155.5 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing SKF 30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing Timken 44150/44363D
Tapered roller bearing Timken 645/632, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing Timken 33287-90107, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 66.675 mm