Tapered roller bearing NTN 4T-14118/14283, Outer diameter: 72.085 mm | Inner diameter: 30 mm | Width: 22.385 mm
NTN - Tapered Roller Bearing - 4T-14118/14283
See technical informationReferences
NTN:4T-14118/14283
Rubix:204A6980
EAN:4547359669299




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72.085 mm |
| Width | 22.385 mm |
Product details : NTN 4T-14118/14283 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,085x72,085x22,385 mm |
|---|---|
| Logistic Weight | 452 g |
| Inner diameter | 30 mm |
| Outer diameter | 72.085 mm |
| Width | 22.385 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 31.78 excl. VAT
/ Each
£ 38.14 incl. VAT
- Delivery usually within ( 3 ) days