NTN - Tapered Roller Bearing - 4T-3478
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 57.5 mm |
Width | 29.771 mm |
Logistic Weight | 486 g |
---|---|
Inner diameter | 34.925 mm |
Outer diameter | 57.5 mm |
Width | 29.771 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 93000 N |
Usually arrives within 14 working days