TIMKEN A4138D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:A4138D
Rubix:105A2746
Manufacturer :100205182
EAN:0053893140209






Technical specifications
| Inner diameter | 14.989 mm |
|---|---|
| Outer diameter | 34.989 mm |
| Width | 20.638 mm |
Product details : TIMKEN A4138D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 45,8 g |
| Inner diameter | 14.989 mm |
| Outer diameter | 34.989 mm |
| Width | 20.638 mm |
| Weight | 0.115 kg |
| Series | a4000 |
| Cage | steel |
| Thickness | 25.171 mm |
| Basic dynamic load, axial - Ca | 2640 N |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Usually arrives within 14 working days