Timken Tapered Roller Bearing 4300
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 90.49 mm |
Width | 39.69 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
---|---|
Package weight | 719,9 g |
Inner diameter | 41.275 mm |
Outer diameter | 90.49 mm |
Width | 39.69 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days