TIMKEN 18520-20024 TAPERED ROLLER BEARING CUP


Inner race of a tapered roller bearing

References
timken:18520
rubix:105A2957
manufacturer :100054099
ean:0053893195865
brand logo
brand logo
Technical specifications
Outer diameter73.025 mm
Width12.7 mm
See all Specifications

Product details : TIMKEN 18520-20024 TAPERED ROLLER BEARING CUP


With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces

Strengths

Both rings must be replaced at the same time to maximize reliability and service life.

Applications

Machine tool, Automotive

Technical specifications


Attributes
Packaged dimensions (D x W x H)84,582x84,582x26,67 mm
Package weight83,9 g
Outer diameter73.025 mm
Width12.7 mm
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
  • Usually arrives within 14 working days