Tapered roller bearing Timken
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 11.176 mm |
Width | 11.176 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 42,6 g |
Inner diameter | 22.225 mm |
Outer diameter | 11.176 mm |
Width | 11.176 mm |
Bearing Clearance | CN |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 11.176 mm |
Basic static load, radial - C0r | 16800 N |
Basic dynamic load, radial - Cr | 2920 N |
Usually arrives within 14 working days