Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-641/632 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-641/632, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing NTN
References
ntn:
4T-641/632
rubix:
204A7812
ean:
4547359828382
Technical specifications
Inner diameter
66.675
mm
Outer diameter
136.525
mm
Width
41.275
mm
Product details
Technical specifications
Product details : NTN 4T-641/632 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
66.675
mm
Outer diameter
136.525
mm
Width
41.275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.52
excl. VAT
/
Each
£
99.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 30232U, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 52 mm
Tapered roller bearing Timken 855, Inner diameter: 88.9 mm | Width: 57.531 mm
Tapered roller bearing Timken HM231115, Outer diameter: 241.3 mm | Width: 44.45 mm
Tapered roller bearing Timken 15522A, Outer diameter: 34.988 mm | Width: 8.73 mm
Tapered roller bearing Timken 368A-90189, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing NTN 4T-JLM104910, Outer diameter: 82 mm | Inner diameter: 19.05 mm | Width: 17 mm
Tapered roller bearing Timken 566/563D
Tapered roller bearing Timken NA596SW, Inner diameter: 88.9 mm
Tapered roller bearing Timken 498-9C068
Tapered roller bearing Timken 896, Inner diameter: 136.525 mm
Tapered roller bearing Timken JL69349-K0395, Outer diameter: 51.562 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing Timken 02877/02820, Outer diameter: 80.962 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken 08125-90055, Outer diameter: 58.674 mm | Inner diameter: 31.75 mm | Width: 32.512 mm
Tapered roller bearing Timken 857/854, Outer diameter: 190.5 mm | Inner diameter: 92.075 mm | Width: 57.15 mm
Tapered roller bearing Timken LM 48548-90028