Tapered roller bearing Timken 795-90131, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:795-90131
Rubix:100A2116
EAN:0053893091938


Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 107.95 mm |
Product details : TIMKEN 795-90131 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x206,375x206,375 mm |
|---|---|
| Logistic Weight | 12890 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 120.65 mm |
| Outer diameter | 206.375 mm |
| Width | 107.95 mm |
Show UNSPSC/ECL@SS
£ 2,682.76 excl. VAT
/ Each
£ 3,219.31 incl. VAT
- Usually arrives within 14 working days