NTN - Tapered Roller Bearing - 4T-1986
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 19.355 mm |
Logistics dimensions (L x W x H) | 56,896x56,896x19,355 mm |
---|---|
Logistic Weight | 167 g |
Inner diameter | 25.4 mm |
Outer diameter | 57.15 mm |
Width | 19.355 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days