Axial tapered roller bearing Timken
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 61.986 mm |
Width | 16.764 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 122 g |
Inner diameter | 31.75 mm |
Outer diameter | 61.986 mm |
Width | 16.764 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 44600 N |
Basic dynamic load, axial - Ca | 46700 N |
Usually arrives within 14 working days