Axial tapered roller bearing Timken
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 106.363 mm |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
---|---|
Package weight | 10911,2 g |
Inner diameter | 114.3 mm |
Outer diameter | 190.5 mm |
Width | 106.363 mm |
Usually arrives within 14 working days