Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 46720-20024 TAPERED ROLLER BEARING CUP
TIMKEN 46720-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
46720
rubix:
105A0886
manufacturer :
100029911
ean:
0053893299297
Technical specifications
Outer diameter
225.425
mm
Width
33.338
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 46720-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
241,5032
x
241,5032
x
55,7276
mm
Package weight
1540,9
g
Outer diameter
225.425
mm
Width
33.338
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.71
excl. VAT
/
Each
£
251.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 18200-99401 TAPERED ROLLER BEARING
TIMKEN LM67019-20024 TAPERED ROLLER BEARING CUP
NSK TAPER ROLLER BEARING 32922J
TIMKEN 67790-99401 TAPERED ROLLER BEARING
TIMKEN 46780-20024 TAPERED ROLLER BEARING CONE
TIMKEN JLM710949C-N0000 TAPERED ROLLER BEARING CONE
TIMKEN HH221431-20024 TAPERED ROLLER BEARING CONE
TIMKEN 1932-20024 TAPERED ROLLER BEARING CUP
TIMKEN JHM516849-99401 TAPERED ROLLER BEARING
TIMKEN 47896-99401 TAPERED ROLLER BEARING
TIMKEN LM67014-20024 TAPERED ROLLER BEARING CUP
TIMKEN 48506-20024 TAPERED ROLLER BEARING CONE
TIMKEN 581-20024 TAPERED ROLLER BEARING CONE
TIMKEN 74473X-20024 TAPERED ROLLER BEARING CONE
TIMKEN 9380-70000 TAPERED ROLLER BEARING CONE