Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M241510CD-20000 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken M241510CD, Outer diameter: 252.412 mm
Tapered roller bearing Timken
References
timken:
M241510CD
rubix:
397A7823
manufacturer :
100184824
ean:
0053893541891
Technical specifications
Outer diameter
252.412
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN M241510CD-20000 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
127
x
295,402
x
295,402
mm
Package weight
7790
g
Outer diameter
252.412
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,536.50
excl. VAT
/
Each
£
5,443.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken M 349549/M349510, Outer diameter: 342.9 mm | Inner diameter: 257.175 mm | Width: 57.15 mm
Tapered roller bearing Timken L433749-90010, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 26.162 mm
Tapered roller bearing Timken 861-90020, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken JM624610-C0000, Outer diameter: 180.086 mm | Inner diameter: 156.464 mm | Width: 25.908 mm
Tapered roller bearing Timken 52387D
Tapered roller bearing SNR 32005A, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken JM822049-C0000, Outer diameter: 137.033 mm | Inner diameter: 110 mm | Width: 35.001 mm
Tapered roller bearing Timken 24118, Outer diameter: 66.42 mm | Inner diameter: 30.162 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-L420449/L420410, Outer diameter: 136.525 mm | Inner diameter: 101.6 mm | Width: 21.433 mm
Tapered roller bearing Timken JM734449-90KA6, Outer diameter: 240.03 mm | Inner diameter: 169.926 mm | Width: 91.948 mm
Tapered roller bearing Timken 25577/25520
Tapered roller bearing Timken 33895/33821, Outer diameter: 95.52 mm | Inner diameter: 53.975 mm | Width: 27.783 mm
Tapered roller bearing Timken JHM840449-90K01, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 141 mm
Tapered roller bearing NTN 4T-786, Outer diameter: 139 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing Timken 362AC