Tapered roller bearing SNR 32005A, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing
See technical informationReferences
SNR:32005A
Rubix:204A6617
EAN:3413521658235



Product details : SNR 32005A TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 3 ) days
