Tapered roller bearing Timken M 349549/M349510, Outer diameter: 342.9 mm | Inner diameter: 257.175 mm | Width: 57.15 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:M 349549/M349510
Rubix:133A9562
EAN:0053893660875




Technical specifications
| Inner diameter | 257.175 mm |
|---|---|
| Outer diameter | 342.9 mm |
| Width | 57.15 mm |
Documents
Product details : TIMKEN M349549-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 257.175 mm |
|---|---|
| Outer diameter | 342.9 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Weight | 13.7 kg |
| Series | m349500 |
| Cage | steel |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 1430000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 2,130.63 excl. VAT
/ Each
£ 2,556.76 incl. VAT
- Usually arrives within 14 working days