Tapered roller bearing NTN 4T-L420449/L420410, Outer diameter: 136.525 mm | Inner diameter: 101.6 mm | Width: 21.433 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-L420449/L420410
Rubix:204A8287
EAN:4547359483062




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 21.433 mm |
Product details : NTN 4T-L420449/L420410 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 21.433 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 163.71 excl. VAT
/ Each
£ 196.45 incl. VAT
- Usually arrives within 14 working days