Tapered roller bearing Timken 24118, Outer diameter: 66.42 mm | Inner diameter: 30.162 mm | Width: 19.05 mm
Timken Tapered Roller Bearing 24100
See technical informationReferences
Timken:24118
Rubix:105A2543
Manufacturer :100084707
EAN:0053893207957







Technical specifications
| Inner diameter | 30.162 mm |
|---|---|
| Outer diameter | 66.42 mm |
| Width | 19.05 mm |
Product details : TIMKEN 24118-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,974x45,339x45,339 mm |
|---|---|
| Logistic Weight | 180 g |
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
| Package weight | 180,1 g |
| Inner diameter | 30.162 mm |
| Outer diameter | 66.42 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | 24000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 147.56 excl. VAT
/ Each
£ 177.07 incl. VAT
- Usually arrives within 14 working days