TIMKEN 23228EMW33 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:23228EMW33
rubix:105A3969
manufacturer :190020037
ean:0087796024939
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width88 mm
See all Specifications

Product details : TIMKEN 23228EMW33 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. With one of the broadest offerings in the industry, Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter250 mm
Width88 mm
Bearing ClearanceCN
CageBrass
Show UNSPSC/ECL@SS
£ 672.96 excl. VAT
/ Each
£ 807.55 incl. VAT
  • Usually arrives within 14 working days