Spherical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistic Weight | 3056 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | 223e |
Cage | steel |
Limit speed | 430 rpm |
Basic static load, radial - C0r | 340 N |
Basic dynamic load, radial - Cr | 325 N |
Sealing | open |
Usually arrives within 14 working days