Spherical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x85x85 mm |
---|---|
Logistic Weight | 564,9 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Series | 222CE |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 98 N |
Basic dynamic load, radial - Cr | 104 N |
Sealing | Open |
Usually arrives within 14 working days