Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H924010D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken H924010D, Outer diameter: 214.312 mm
Tapered roller bearing Timken
References
timken:
H924010D
rubix:
397A7762
manufacturer :
100060932
ean:
0053893709697
Technical specifications
Outer diameter
214.312
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN H924010D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
88,9
x
234,95
x
234,95
mm
Package weight
5835,5
g
Outer diameter
214.312
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,028.13
excl. VAT
/
Each
£
1,233.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 593-90026, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken NA 33895SW-90064
Tapered roller bearing Timken 32926-90KA1, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing NTN 4T-29685, Outer diameter: 94.5 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing Timken NA 759SW-90161
Tapered roller bearing Timken 478-30000, Outer diameter: 92.71 mm | Inner diameter: 65.024 mm | Width: 28.956 mm
Tapered roller bearing Timken 748S-90025, Outer diameter: 155.702 mm | Inner diameter: 76.2 mm | Width: 101.6 mm
Tapered roller bearing Timken H414235, Inner diameter: 63.5 mm
Tapered roller bearing Timken JM738249-90B01, Outer diameter: 260.096 mm | Inner diameter: 189.992 mm | Width: 45.974 mm
Tapered roller bearing NTN 4T-LM67010, Outer diameter: 59.131 mm | Inner diameter: 56.53 mm | Width: 11.811 mm
Tapered roller bearing NTN 4T-850, Outer diameter: 123 mm | Inner diameter: 88.9 mm | Width: 56.36 mm
Tapered roller bearing Timken 18723
Tapered roller bearing Timken NA 03063SW-90035
Tapered roller bearing NTN 4T-M88048/M88010, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.225 mm
Tapered roller bearing Timken HM120848-90127, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm