Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32926-90KA1 METRIC TAPER ROLLER BEARING
Tapered roller bearing Timken 32926-90KA1, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing Timken
References
timken:
32926-90KA1
rubix:
238A8485
manufacturer :
190043713
Technical specifications
Inner diameter
130
mm
Outer diameter
180
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32926-90KA1 METRIC TAPER ROLLER BEARING
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
180
mm
Width
25
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.56
excl. VAT
/
Each
£
173.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 3927X, Outer diameter: 110 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-420, Outer diameter: 59.5 mm | Inner diameter: 40 mm | Width: 29.083 mm
Tapered roller bearing Timken 14274S, Outer diameter: 75.311 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-758, Outer diameter: 120.5 mm | Inner diameter: 85.725 mm | Width: 48.26 mm
Tapered roller bearing NTN 4T-33822, Outer diameter: 95.25 mm | Inner diameter: 93.45 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-748S/742, Outer diameter: 150.089 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-M88046, Outer diameter: 68.262 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing NSK HR32017XJ, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing Timken A 6075/A6157B
Tapered roller bearing NTN 4T-HM89449/HM89411, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-64432/64708, Outer diameter: 179.975 mm | Inner diameter: 109.975 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-32004X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing Timken 11162/11315
Tapered roller bearing Timken 39236/39412, Outer diameter: 104.775 mm | Inner diameter: 59.987 mm | Width: 21.433 mm
Tapered roller bearing Timken 5760/5735, Outer diameter: 135.733 mm | Inner diameter: 76.2 mm | Width: 44.45 mm