Tapered roller bearing NTN 4T-LM67010, Outer diameter: 59.131 mm | Inner diameter: 56.53 mm | Width: 11.811 mm
NTN - Tapered Roller Bearing - 4T-LM67010
See technical informationReferences
NTN:4T-LM67010
Rubix:204A8376
EAN:4547359482553




Technical specifications
| Inner diameter | 56.53 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 11.811 mm |
Product details : NTN 4T-LM67010 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Inner diameter | 56.53 mm |
| Outer diameter | 59.131 mm |
| Width | 11.811 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 3 ) days