Tapered Roller Bearing Cone
Inner diameter | 189.992 mm |
---|---|
Outer diameter | 260.096 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 44x225,971x225,971 mm |
---|---|
Logistic Weight | 4618 g |
Packaged dimensions (D x W x H) | 50,8x260,35x260,35 mm |
Inner diameter | 189.992 mm |
Outer diameter | 260.096 mm |
Width | 45.974 mm |
Usually arrives within 14 working days