NTN - Tapered Roller Bearing - 4T-850
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 123 mm |
Width | 56.36 mm |
Logistics dimensions (L x W x H) | 168,275x168,275x56,36 mm |
---|---|
Logistic Weight | 3420 g |
Inner diameter | 88.9 mm |
Outer diameter | 123 mm |
Width | 56.36 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Basic static load, radial - C0r | 460000 N |
Basic dynamic load, radial - Cr | 340000 N |
Usually arrives within 14 working days