Tapered roller bearing Timken HM237545-902A7, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HM237545-902A7
Rubix:396A3598
EAN:0053893043302
Product details : TIMKEN HM237545-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Show UNSPSC/ECL@SS
£ 5,760.35 excl. VAT
/ Each
£ 6,912.42 incl. VAT
- Usually arrives within 14 working days

