Tapered roller bearing SKF 32226/DF, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 135.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32226/DF
Rubix:420A0355
EAN:7316577449535

Product details : SKF 32226/DF TAPERED ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 135.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,549.02 excl. VAT
/ Each
£ 4,258.82 incl. VAT
- Usually arrives within 14 working days
