Tapered Roller Bearing Cone
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 166 mm |
Width | 56.642 mm |
Logistics dimensions (L x W x H) | 56,642x190,637x190,637 mm |
---|---|
Logistic Weight | 5800 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 5800,1 g |
Inner diameter | 146.05 mm |
Outer diameter | 166 mm |
Width | 56.642 mm |
Bearing Clearance | CN |
Series | 82000 |
Cage | Steel |
Total bearing width | 56.642 mm |
Basic static load, radial - C0r | 810000 N |
Basic dynamic load, radial - Cr | 101000 N |
Usually arrives within 14 working days