Tapered roller bearing Timken JLM508748-90K02, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 53.594 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JLM508748-90K02
Rubix:105A9687
Manufacturer :100133086
EAN:0053893078908






Product details : TIMKEN JLM508748-90K02 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,594x94,996x94,996 mm |
|---|---|
| Logistic Weight | 1288 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
| Package weight | 1288,2 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 53.594 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 593.34 excl. VAT
/ Each
£ 712.01 incl. VAT
- Usually arrives within 14 working days
