Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 67985-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 67985/67920
Tapered roller bearing Timken
References
timken:
67985/67920
rubix:
100A7417
ean:
0053893809311
Product details
Technical specifications
Product details : TIMKEN 67985-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,407.15
excl. VAT
/
Each
£
1,688.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 32030X-90NA1, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 48 mm
Tapered roller bearing SNR 30202A, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11.75 mm
Tapered roller bearing Timken 28995/28921B
Tapered roller bearing NTN 4T-67391, Outer diameter: 165.5 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered roller bearing Timken 5795/5735, Outer diameter: 135.733 mm | Inner diameter: 77.788 mm | Width: 44.45 mm
Tapered roller bearing Timken M 238840-902A1
Tapered roller bearing Timken 32012X, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken HH224335/HH224310
Tapered roller bearing Timken LM72849F, Outer diameter: 36.48 mm | Inner diameter: 22.61 mm | Width: 15.5 mm
Tapered roller bearing NTN 4T-JM822049/JM822010PK, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing Timken LM 11900LA/LM11949
Tapered roller bearing Timken 36691/36620
Tapered roller bearing Timken 99600-90191, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm
Tapered roller bearing NTN 4T-47679, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing Timken 358X/354X