Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 362X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 362X-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
362X
rubix:
100A0098
manufacturer :
100051509
ean:
0053893012988
Technical specifications
Outer diameter
90
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 362X-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
95,758
x
95,758
x
26,67
mm
Package weight
240
g
Outer diameter
90
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.56
excl. VAT
/
Each
£
235.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 13685-90063 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 34274-20024 TAPERED ROLLER BEARING CONE
TIMKEN 562-20024 TAPERED ROLLER BEARING CUP
TIMKEN JM822049-90K02 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 337-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH221447-20024 TAPERED ROLLER BEARING CONE
TIMKEN H414210-20N06 TAPERED ROLLER BEARING CUP
TIMKEN M241549-902A3 DOUBLE ROW TAPERED ROLLER BEARING
TIMKEN 97905X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 11162-99402 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 71433X-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM89410-20082 TAPERED ROLLER BEARING CUP
TIMKEN NA483SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM67045-20024 TAPERED ROLLER BEARING CONE
TIMKEN L225810-20024 TAPERED ROLLER BEARING CUP