TIMKEN NA483SW-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:NA483SW
Rubix:106A1458
Manufacturer :100059564
EAN:0053893042077


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 92.812 mm |
| Width | 37.308 mm |
Product details : TIMKEN NA483SW-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
|---|---|
| Package weight | 893,1 g |
| Inner diameter | 70 mm |
| Outer diameter | 92.812 mm |
| Width | 37.308 mm |
| Weight | 3.03 kg |
| Series | 475 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 3.556 mm |
| Basic dynamic load, axial - Ca | 24500 N |
Show UNSPSC/ECL@SS
£ 144.49 excl. VAT
/ Each
£ 173.39 incl. VAT
- Usually arrives within 14 working days




