Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN L225810-20024 TAPERED ROLLER BEARING CUP
TIMKEN L225810-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
L225810
rubix:
105A1690
manufacturer :
100067290
ean:
0053893521206
Technical specifications
Outer diameter
169.862
mm
Width
20.638
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN L225810-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
200,1012
x
200,1012
x
30,3276
mm
Package weight
513
g
Outer diameter
169.862
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.75
excl. VAT
/
Each
£
114.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 533A-20024 TAPERED ROLLER BEARING CUP
TIMKEN L521949-90013 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 48220D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 42688-20024 TAPERED ROLLER BEARING CONE
TIMKEN 19283-20024 TAPERED ROLLER BEARING CUP
TIMKEN 02473X-70016 TAPERED ROLLER BEARING CONE
TIMKEN 6277-99401 TAPERED ROLLER BEARING
TIMKEN HM231149-20024 TAPERED ROLLER BEARING CONE
TIMKEN 392-99401 TAPERED ROLLER BEARING
TIMKEN 14273-20024 TAPERED ROLLER BEARING CUP
TIMKEN 66520-20024 TAPERED ROLLER BEARING CUP
TIMKEN 59429-20024 TAPERED ROLLER BEARING CUP
TIMKEN 4536-20024 TAPERED ROLLER BEARING CUP
TIMKEN 941-20024 TAPERED ROLLER BEARING CONE
TIMKEN 53177-70000 TAPERED ROLLER BEARING CONE