Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 53387-20024 TAPERED ROLLER BEARING CUP
TIMKEN 53387-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
53387
rubix:
105A5549
manufacturer :
100025695
ean:
0053893328836
Technical specifications
Outer diameter
98.425
mm
Width
20.638
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 53387-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
103,632
x
103,632
x
34,544
mm
Package weight
466,7
g
Outer diameter
98.425
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.59
excl. VAT
/
Each
£
54.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 27690-99302 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 71425-20024 TAPERED ROLLER BEARING CONE
TIMKEN 5795-20024 TAPERED ROLLER BEARING CONE
TIMKEN 4320-20024 TAPERED ROLLER BEARING CUP
TIMKEN LL713149-20024 TAPERED ROLLER BEARING CONE
TIMKEN JHM534149-N0000 TAPERED ROLLER BEARING CONE
TIMKEN L507945-20024 TAPERED ROLLER BEARING CONE
TIMKEN M804048-20024 TAPERED ROLLER BEARING CONE
TIMKEN JHM516849-99401 TAPERED ROLLER BEARING
TIMKEN 96825-20024 TAPERED ROLLER BEARING CONE
TIMKEN 66584-70000 TAPERED ROLLER BEARING CONE
TIMKEN LM124410-20024 TAPERED ROLLER BEARING CUP
TIMKEN 28990-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3620-20024 TAPERED ROLLER BEARING CUP
TIMKEN 14282-20024 TAPERED ROLLER BEARING CUP