Timken Tapered Roller Bearing M804000
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 25.4 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 446,8 g |
Inner diameter | 47.625 mm |
Outer diameter | 88.9 mm |
Width | 25.4 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days