Timken Tapered Roller Bearing 71000
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 49.213 mm |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
---|---|
Package weight | 3588,8 g |
Inner diameter | 107.95 mm |
Outer diameter | 190.5 mm |
Width | 49.213 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days