Timken Tapered Roller Bearing 15000
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 62 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 152,9 g |
Inner diameter | 31.75 mm |
Outer diameter | 62 mm |
Width | 19.05 mm |
Material | Steel |
Cage | Steel |
Basic static load, axial - C0a | 53900 N |
Basic dynamic load, axial - Ca | 59900 N |
Usually arrives within 14 working days