TIMKEN 43112-70000 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:43112
Rubix:397A6054
Manufacturer :100157719
EAN:0053893288307


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 24.074 mm |
Documents
Product details : TIMKEN 43112-70000 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 386,5 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 79.375 mm |
| Width | 24.074 mm |
| Weight | 1.335 kg |
| Series | 43000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 25.4 mm |
| Type of bearing | tapered roller bearing - ts (tapered single) |
| Basic static load, axial - C0a | 76200 N |
| Basic dynamic load, axial - Ca | 92000 N |
Show UNSPSC/ECL@SS
£ 66.71 excl. VAT
/ Each
£ 80.05 incl. VAT
- Usually arrives within 14 working days




