TIMKEN 633-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:633
Rubix:105A1037
Manufacturer :100032696
EAN:0053893071329

Product details : TIMKEN 633-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 699 g |
| Outer diameter | 130.175 mm |
| Width | 31.75 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 87.47 excl. VAT
/ Each
£ 104.96 incl. VAT
- Usually arrives within 14 working days





