Tapered Roller Bearing - Single Cone
Inner diameter | 27.988 mm |
---|---|
Width | 20.5 mm |
Inner diameter | 27.988 mm |
---|---|
Width | 20.5 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 70200 N |
Basic dynamic load, axial - Ca | 63800 N |
Usually arrives within 14 working days