TIMKEN HH840249-99401 TAPERED ROLLER BEARING
Axial tapered roller bearing Timken
See technical informationReferences
Timken:HH840249/HH840210
Rubix:397A4610
EAN:0053893871288


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 98.425 mm |
Product details : TIMKEN HH840249-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 98.425 mm |
| Weight | 35.6 kg |
| Series | hh840200 |
| Cage | steel |
| Thickness | 73.025 mm |
| Basic dynamic load, axial - Ca | 294000 N |
Show UNSPSC/ECL@SS
£ 5,970.44 excl. VAT
/ Each
£ 7,164.53 incl. VAT
- Usually arrives within 14 working days