Timken Tapered Roller Bearing M12600
Inner diameter | 21.43 mm |
---|---|
Outer diameter | 50.01 mm |
Width | 17.53 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 108 g |
Inner diameter | 21.43 mm |
Outer diameter | 50.01 mm |
Width | 17.53 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days